-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Coolant Nut |
---|---|
Outside Dia. | 1.97" |
Range | 7/16 to 53/64" |
Size | 1.97" |
---|---|
Style | Coolant I |
Height (cm) | 3.68 |
---|---|
Length (cm) | 6.35 |
Width (cm) | 6.35 |
Country Of Origin | TW |
---|---|
Weight (kg) | 0.1814 |
Please note that the item you have bought is a 115V.