Sign In

TECHNIKS 21005-C Retention Knob 2.30 inch length 1.44 Inch Diameter

In Stock
Item: AH6ELT
Model: 21005-C
Cross Ref: 35YH97

Get it by Apr 5, Friday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$40.45 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Retention Knob
Length 2.3"
Size 2.3"
Style Coolant I

Shipping Information

Height (cm) 4.06
Length (cm) 9.14
Width (cm) 4.14
Country Of Origin TW
Weight (kg) 0.1814

Explore Products

Please note that the item you have bought is a 115V.

Agree