TECHNIKS 05570-16(SET)
  • Model: 05570-16(SET)
  • Item: CD2FDA
  • Cross: 40MT17

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

TECHNIKS | 05570-16(SET) | CD2FDA | 40MT17 | Collet Set
Hover to zoom
In Stock
£907.29 / unit

Order online and get 5% off Use code FAB5

Get it by Thu, Mar 5
Delivery Options

Delivery Options

Estimated ArrivalEstimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemCollet Set
    Collet SeriesER32
    Number of Pieces16
    Size/Range0.141" to 0.652"

    Shipping Info:

    Ship weight (kg) 2.07

    Brand Overview:

    Techniks, a partner of Techniks Tool Group, is known for its quality industrial tool holders and cutting tools. The company's product catalogue includes collets, tool holders, collet chucks, below-the-hook lifting magnets and tool holder accessories for applications in the metalworking industry and workshops. Techniks tool holders are the physical interface between machine tool and tooling. These are lab tested for accuracy and balance to ensure optimum operation under high rotational frequencies. Techniks collets can handle a wide range of machining jobs such as drilling and milling without the need to buy a new tool holder. Raptor Supplies offers a wide range of Techniks tool holders and collets to choose from as per your specific industrial requirements.

    Sent to your email in 30 min

    Model: 05570-16(SET)Item: CD2FDACross: 40MT17