-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | ER Collet |
---|---|
Collet Series | TG100 |
Range | 19/64 to 5/16" |
---|---|
Size | 5/16" |
Height (cm) | 4.7 |
---|---|
Length (cm) | 6.35 |
Width (cm) | 4.7 |
Country Of Origin | TW |
---|---|
Weight (kg) | 0.2722 |
Please note that the item you have bought is a 115V.