-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Sleeving |
---|---|
Closure Type | No Closure |
Color | Black |
Dia. Range (In.) | 0.18 to 0.31 |
Inside Dia. | 0.250" |
Length | 10ft. |
---|---|
Material | Fiberglass |
Temp. Range | -94 to 1202 Degrees F |
Type | 1/4" 1200 F Fiberglass Sleeving |
Wall Thickness | 0.043" |
Height (cm) | 3.56 |
---|---|
Length (cm) | 13.46 |
Width (cm) | 12.7 |
HS Code | 7019905050 |
---|---|
Country Of Origin | MX |
Weight (kg) | 0.09 |
Please note that the item you have bought is a 115V.