-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Hoist Ring |
---|---|
Bail Dia. | 1" |
Dimension A | 1-13/32" |
Dimension B | 4-13/32" |
Dimension C | 1-23/32" |
Dimension D | 1" |
Dimension E | 1-35/64" |
Dimension F | 8-7/64" |
---|---|
Installation Torque | 230 ft.-lb. |
Mounting Style | Screw-On |
Pivot | 180 Degrees |
Swivel Angle | 360 Degrees |
Thread Size | 1-8 |
Working Load Limit | 10,000 Lbs. |
Height (cm) | 9.14 |
---|---|
Length (cm) | 22.1 |
Width (cm) | 15.24 |
HS Code | 7318155000 |
---|---|
Weight (kg) | 3.285 |
UPC | 999558229554 |
Please note that the item you have bought is a 115V.