-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Plunger |
---|---|
Body Length | 2.11" |
Body Width | 0.5" |
Force | 1.00 Initial, 5.00 Final |
Function | Plunger Can Be Completely Withdrawn Into Body And Locked Into Retracted Position |
Material | 303 Stainless Steel |
---|---|
Plunger | 303 Stainless Steel |
Spring | 302/304 Stainless |
Thread Size | 1/2-13 |
Type | Hand Retractable |
Height (cm) | 1.52 |
---|---|
Length (cm) | 15.24 |
Width (cm) | 10.16 |
HS Code | 7318155051 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.09 |
UPC | 094705534083 |
Please note that the item you have bought is a 115V.