-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Toggle Pad |
---|
Type | 5/16-18, Yellow Zinc |
---|
Height (cm) | 1.78 |
---|---|
Length (cm) | 20.32 |
Width (cm) | 11.43 |
HS Code | 7318160085 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.0234 |
Please note that the item you have bought is a 115V.