-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Double End Threaded Stud |
---|---|
Finish | Plain |
Grade | Grade 18-8 |
Hardness | Rockwell C27 |
Length | 8" |
Material | Stainless Steel |
Min. Tensile Strength | 100000 psi |
Shank Shape | Round |
System of Measurement | Imperial |
Thread Direction | Right Hand |
---|---|
Thread Fit | 2A |
Thread Length (A) | 1 1/2" |
Thread Length (B) | 1 1/2" |
Thread Size | 1/2"-13 |
Thread Type | Coarse |
Type | Equal |
Yield Strength | 60000 psi |
Height (cm) | 1.52 |
---|---|
Length (cm) | 20.57 |
Width (cm) | 2.79 |
HS Code | 7318155090 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.3375 |
Please note that the item you have bought is a 115V.