TCP 32013 Plug-In CFL, 13.0 Watts

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£8.58 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Thu, Oct 1
  • Model: 32013

  • Item: CD3XAC

  • Cross Ref: 9K418

Product Specifications:

ItemPlug-In CFL
Base Type2-Pin (GX23)
CRI82.0
Lamp Color Temp.2700K
Lamp TypeFluorescent
Light Output2700 to 2999K, Soft White
Min. Starting Temp.-20 Degrees F
Overall Lamp ShapePL
Power SourceRequires Separate Ballast
TypePlug-In
VoltageBallast Dependent
Watts13.0
Average Bulb Life10,000 hr.
For Enclosed FixturesYes
Shatter-ResistantNo
Bulb HousingGlass
High OutputNo
Rough ServiceNo
Three-WayNo
Bulb Manufacturers Warranty Length1 yr.

Shipping Info:

Ship weight (kg) 0.05

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes