TB WOOD'S WE5H138 Shaft Coupling Hub We5 Bore Diameter 1-3/8 In

Model: WE5H138
Item: AA6YKE
Cross Ref: 15E653
In Stock

£138.51

Payment Methods

Product Specifications:

Item Flexible Shaft Coupling Hub
Body Style WE5
Bore Dia. 1-3/8 In.
Height 3.13 In.
Hub Dia. 3.13 In.
Ideal For Numerous Industrial Applications, Including Pumps, Motors, Compressors
Keyseat Size (In.) 5/16 x 5/32
Keyway Length 1.75 In.
Keyway Width 5/16 In.
Length through Bore 1.75 In.
Material Low Carbon Steel
Max. Angular Misalignment 4 Degree
Max. RPM 7500
Outside Dia. 3.13 In.
Setscrew Location One Over Keyway
Width 1.75 In.
Rated Torque 925 In.-Lb.

Shipping Info:

Ship weight (kg) 1.16
Ship height (cm) 5.33
Ship length (cm) 10.16
Ship width (cm) 9.65
HS code 8483608000
Country of Origin CN