TAYLOR 5924 Refrigerator/Freezer Thermometer, Analog, -20 Deg. to 80 Deg. F Temp. Range

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£17.71 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Fri, Oct 2
  • Model: 5924

  • Item: CD2ZBF

  • Cross Ref: 444C64

Product Specifications:

ItemRefrigerator/Freezer Thermometer
Calibration CertificateSupplier Certificate
Case MaterialStainless Steel
Dial Size3"
Diameter3.25"
Digit Size1/2"
DisplayAnalog
Length3.25"
Lens MaterialGlass
Metal DetectableNo
Stem MaterialStainless Steel
Temp. Range-20 Degrees to 80 Degrees

Shipping Info:

Ship weight (kg) 0.09

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes