TAYLOR 1732 Digital Hygrometer, Indoor, 14 to 122 Deg. F

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£20.83 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Fri, Oct 2
  • Model: 1732

  • Item: CD2YTJ

  • Cross Ref: 48TA32

Product Specifications:

ItemDigital Hygrometer
Battery Type(2) AAA
Case MaterialPlastic
Degree Divisions0.1 Degrees
Depth57/64"
Digit Size0-11/32"
Display Dimensions1-45/64"x 2-1/16"
Display TypeLCD
Height3-1/16"
MountingDesk
Relative Humidity Range20 to 90%
Scale ColorBlack
Temp. Accuracy+/-2 Degrees
Temp. Range-10 Degrees to 50 Degrees
Width2-25/64"

Shipping Info:

Ship weight (kg) 0.08

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes