TAYLOR 1710 Digital Thermometer, -40 to 158 Deg. F, LCD

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£20.90 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Tue, Oct 6
  • Model: 1710

  • Item: CD2WNU

  • Cross Ref: 48TA31

Product Specifications:

ItemDigital Thermometer
Battery Type(2) CR2025
Case MaterialPlastic
Cord Length10'
Degree Divisions1 Degrees F
Depth29/64"
Digit Size1-39/64"
Display Dimensions2.13" H X 2.94" W
Display TypeLCD
Height3.25"
MemoryMin/Max
MountingWall or Desk
Scale ColorBlack
Temp. Accuracy+/-2 Degrees
Temp. Range-40 Degrees to 158 Degrees
Width3-57/64"

Shipping Info:

Ship weight (kg) 0.13

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes