-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Cutting Oil |
---|---|
Capacity | 5 gal. |
Container Type | Pail |
---|---|
Type | Fluid |
Height (cm) | 30.48 |
---|---|
Length (cm) | 38.1 |
Width (cm) | 38.1 |
Country Of Origin | US |
---|---|
Weight (kg) | 18.9 |
UPC | 662387106401 |
Please note that the item you have bought is a 115V.