-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Strip Brush |
---|---|
Backing | Galvanized Steel |
Backing Height (In.) | 7/16 |
Backing Width (In.) | 7/16 |
Bristle Color | Black |
Fill Type | 0.020" Crimped Nylon |
---|---|
Overall Length | 48" |
Overall Trim (In.) | 3 |
Type | Metal Back |
Height (cm) | 7.87 |
---|---|
Length (cm) | 122.17 |
Width (cm) | 1.27 |
HS Code | 9603500000 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.73 |
Please note that the item you have bought is a 115V.