-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Tamper Resistant Screw |
---|---|
Drive Type | Torx |
Driver Size | T25 |
Finish | Plain |
Grade | Grade 18-8 |
Head Dia. | 0.361" |
Head Height | 0.101" |
Head Type | Button |
---|---|
Length | 1" |
Material | Stainless Steel |
System of Measurement | Imperial |
Thread Size | #10-24 |
Thread Type | Coarse |
Type | Tamper Resistant Screw |
Height (cm) | 7.11 |
---|---|
Length (cm) | 4.57 |
Width (cm) | 2.79 |
HS Code | 7318154000 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.09 |
UPC | 698036911409 |
Please note that the item you have bought is a 115V.