TAMPER-PRUF SCREW 51440 Tamper Screw Flat #10 1/2 L - Pack Of 25
  • Model: 51440
  • Item: AE4JEK
  • Cross: 5KY34

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

TAMPER-PRUF SCREW 51440 Tamper Screw Flat #10 1/2 L - Pack Of 25 | AE4JEK 5KY34
Hover to zoom
In Stock
£18.69 / unit
Get it by Wed, Apr 15
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemTamper Resistant Screw
    Drive TypePin-In Hex
    Driver Size5/32"
    FinishPlain
    Head Angle82 Deg.
    Head Dia.0.359-0.411"
    Head Height0.127"
    Head TypeFlat
    Length1/2"
    Material18-8 Stainless Steel
    Size#10
    System of MeasurementInch

    Shipping Info:

    Ship weight (kg) 0.05
    Ship height (cm)7.11
    Ship length (cm)4.57
    Ship width (cm)2.79
    HS code7318156070
    Country of OriginUS