-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Tamper Resistant Screw |
---|---|
Drive Size | 1/8" |
Drive Type | Torx |
Finish | Plain |
Grade | Grade 18-8 |
Head Angle | 82 Deg. |
Head Dia. | 0.285" |
Head Height | 0.097" |
Head Type | Flat |
---|---|
Length | 1/2" |
Material | Stainless Steel |
Screw Size | #6 |
System of Measurement | Imperial |
Tip Type | Pointed |
Type | Tamper Resistant |
Height (cm) | 7.11 |
---|---|
Length (cm) | 4.57 |
Width (cm) | 2.79 |
HS Code | 7318156070 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.02 |
Please note that the item you have bought is a 115V.