-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Thread Forming Screw |
---|---|
Drive Size | 30 |
Drive Type | Torx Plus |
Finish | Zinc Plated |
Head Dia. | 0.492" |
Head Height | 0.175" |
Head Type | Pan |
Length | 1 1/4" |
---|---|
Material | Steel |
System of Measurement | Imperial |
Thread Size | #1/4-10 |
Tip Type | Pointed |
Type | Standard |
Height (cm) | 10.67 |
---|---|
Length (cm) | 7.62 |
Width (cm) | 4.06 |
HS Code | 7318145080 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.43 |
Please note that the item you have bought is a 115V.