-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Sheet Metal Screw |
---|---|
Drive Size | T10 |
Drive Type | Torx Plus |
Finish | Zinc Plated |
Head Dia. | 0.219" |
Head Height | 0.08" |
Head Type | Pan |
Length | 3/8" |
---|---|
Material | Steel |
System of Measurement | Imperial |
Thread Size | #4-20 |
Tip Type | Pointed |
Type | Standard |
Height (cm) | 7.11 |
---|---|
Length (cm) | 4.83 |
Width (cm) | 3.05 |
HS Code | 7318141030 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.07 |
Please note that the item you have bought is a 115V.