-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Sheet Metal Screw |
---|---|
Drive Size | T20 |
Drive Type | Torx Plus |
Finish | Zinc Plated |
Head Angle | 82 Deg. |
Head Dia. | 0.362" |
Head Height | 0.109" |
Head Type | Flat |
---|---|
Length | 1 1/4" |
Material | Steel |
System of Measurement | Imperial |
Thread Size | #10-14 |
Tip Type | Pointed |
Type | Standard |
Height (cm) | 8.38 |
---|---|
Length (cm) | 5.84 |
Width (cm) | 3.81 |
HS Code | 7318141030 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.2 |
UPC | 993308845261 |
Please note that the item you have bought is a 115V.