-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Sheet Metal Screw |
---|---|
Drive Size | T10 |
Drive Type | Torx Plus |
Finish | Zinc Plated |
Hardness | Rockwell C38 |
Head Angle | 82 Deg. |
Head Dia. | 0.262" |
Head Height | 0.078" |
Head Type | Flat |
Length | 3/4" |
Material | Steel |
Max. Temp. | +400 Deg. F |
---|---|
Min. Temp. | -58 Deg. F |
System of Measurement | Imperial |
Tensile Strength | 180000 psi |
Thread Direction | Right Hand |
Thread Size | #6-19 |
Thread Style | Fully Threaded |
Thread Type | Fine |
Tip Type | Pointed |
Type | Standard |
Height (cm) | 7.11 |
---|---|
Length (cm) | 4.57 |
Width (cm) | 2.79 |
HS Code | 7318141030 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.07 |
UPC | 11444032090 |
Please note that the item you have bought is a 115V.