-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Machine Screw |
---|---|
Drive Type | Torx |
Driver Size | T27 |
Finish | Zinc Plated |
Head Dia. | 0.428" |
Head Height | 0.127" |
Head Type | Button |
Length | 3" |
---|---|
Material | Steel |
System of Measurement | Imperial |
Thread Length | 3" |
Thread Size | 1/4"-20 |
Thread Type | Coarse |
Type | Standard Machine Screw |
Height (cm) | 10.92 |
---|---|
Length (cm) | 7.62 |
Width (cm) | 4.06 |
HS Code | 7318154000 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.41 |
UPC | 993307732456 |
Please note that the item you have bought is a 115V.