-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Tamper Resistant Screw |
---|---|
Drive Size | #12 |
Drive Type | One-Way |
Finish | Plain |
Grade | Grade 18-8 |
Head Dia. | 0.408" |
Head Height | 0.156" |
Head Type | Round |
---|---|
Length | 1" |
Material | Stainless Steel |
Screw Size | #12 |
System of Measurement | Imperial |
Tip Type | Pointed |
Type | Tamper Resistant |
Height (cm) | 8.38 |
---|---|
Length (cm) | 5.33 |
Width (cm) | 3.81 |
HS Code | 7318158082 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.23 |
UPC | 468653054489 |
Please note that the item you have bought is a 115V.