-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Tamper Resistant Screw |
---|---|
Drive Size | 14 |
Drive Type | One-Way |
Finish | Zinc Plated |
Head Dia. | 0.472" |
Head Height | 0.172" |
Head Type | Round |
Length | 1 1/2" |
---|---|
Material | Steel |
Screw Size | #14 |
System of Measurement | Imperial |
Tip Type | Pointed |
Type | Tamper Resistant |
Height (cm) | 10.92 |
---|---|
Length (cm) | 7.62 |
Width (cm) | 4.06 |
HS Code | 7318158085 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.41 |
Please note that the item you have bought is a 115V.