-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Tamper Resistant Screw |
---|---|
Drive Size | 6 |
Drive Type | One-Way |
Finish | Zinc Plated |
Head Dia. | 0.26" |
Head Height | 0.094" |
Head Type | Round |
Length | 3/8" |
---|---|
Material | Steel |
Screw Size | #6 |
System of Measurement | Imperial |
Tip Type | Pointed |
Type | Tamper Resistant |
Height (cm) | 6.86 |
---|---|
Length (cm) | 4.32 |
Width (cm) | 3.05 |
HS Code | 7318141060 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.09 |
UPC | 473150190042 |
Please note that the item you have bought is a 115V.