-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Tamper Resistant Screw |
---|---|
Class | Class 2A |
Drive Type | One-Way |
Driver Size | #8 |
Finish | Plain |
Grade | Grade 18-8 |
Head Dia. | 0.309" |
Head Height | 0.12" |
Head Type | Round |
---|---|
Length | 3/4" |
Material | Stainless Steel |
System of Measurement | Imperial |
Thread Length | 3/4" |
Thread Size | #8-32 |
Thread Type | Coarse |
Type | Tamper Resistant Screw |
Height (cm) | 6.86 |
---|---|
Length (cm) | 4.57 |
Width (cm) | 2.79 |
HS Code | 7318156070 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.23 |
Please note that the item you have bought is a 115V.