TAMPER-PRUF SCREW 122170 Tamper Screw Flat #8 3/4 Inch Length - Pack Of 25
  • Model: 122170
  • Item: AE4JDP
  • Cross: 5KY15

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

TAMPER-PRUF SCREW 122170 Tamper Screw Flat #8 3/4 Inch Length - Pack Of 25 | AE4JDP 5KY15
Hover to zoom
In Stock
£14.53 / unit
Get it by Wed, Apr 15
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemTamper Resistant Screw
    Drive TypeSpanner
    Driver Size#8
    FinishPlain
    Head Angle82 Deg.
    Head Dia.0.292-0.332"
    Head Height0.100"
    Head TypeFlat
    Length3/4"
    Material18-8 Stainless Steel
    Size#8
    System of MeasurementInch

    Shipping Info:

    Ship weight (kg) 0.05
    Ship height (cm)6.86
    Ship length (cm)4.57
    Ship width (cm)2.79
    HS code7318156070
    Country of OriginUS