-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Tamper Resistant Screw |
---|---|
Class | Class 2A |
Drive Type | Spanner |
Driver Size | #10 |
Finish | Plain |
Grade | Grade 18-8 |
Head Angle | 82 Deg. |
Head Dia. | 0.385" |
Head Height | 0.116" |
Head Type | Flat |
---|---|
Length | 3/4" |
Material | Stainless Steel |
System of Measurement | Imperial |
Thread Length | 3/4" |
Thread Size | #10-24 |
Thread Type | Coarse |
Type | Tamper Resistant Screw |
Height (cm) | 7.11 |
---|---|
Length (cm) | 4.57 |
Width (cm) | 3.05 |
HS Code | 7318156070 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.07 |
UPC | 999571464475 |
Please note that the item you have bought is a 115V.