-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Tamper Resistant Screw |
---|---|
Drive Type | Spanner |
Driver Size | #12 |
Finish | Plain |
Grade | Grade 18-8 |
Head Dia. | 0.407" |
Head Height | 0.112" to 0.125" |
Head Type | Pan |
Length | 3/4" |
---|---|
Material | Stainless Steel |
System of Measurement | Imperial |
Thread Length | 3/4" |
Thread Size | #12-24 |
Thread Type | Coarse |
Type | Tamper Resistant Screw |
Height (cm) | 6.86 |
---|---|
Length (cm) | 4.57 |
Width (cm) | 2.79 |
HS Code | 7318154000 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.11 |
UPC | 012127000078 |
Please note that the item you have bought is a 115V.