Sign In

TALON PRECISION TOOLING BBV1250250 CNC Bushing 0.250 inch diameter 2.359 Inch Length 1 Hole

In Stock
Item: AH7HWZ
Model: BBV1250250
Cross Ref: 36UM48

Get it by Apr 5, Friday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$52.25 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item CNC Bushing
Inside Dia. 0.250"
Length 1.969"
Length under Head 2.359"
Number of Holes 1
Outside Dia. 1.25"

Shipping Information

Height (cm) 4.19
Length (cm) 8.64
Width (cm) 4.19
Country Of Origin CN
Weight (kg) 0.2903

Explore Products

Please note that the item you have bought is a 115V.

Agree