Sign In

TALON PRECISION TOOLING BBD1500500 CNC Bushing 0.500 inch diameter 2.500 Inch Length

In Stock
Item: AH7HXR
Model: BBD1500500
Cross Ref: 36UM64

Get it by Apr 4, Thursday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$73.29 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item CNC Bushing
Hole Center to End 1.125"
Hole Dia. 0.875"
Inside Dia. 0.500"
Length under Head 2.5"
Number of Holes 2
Outside Dia. 1.5"

Shipping Information

Height (cm) 5.08
Length (cm) 8.89
Width (cm) 5.08
Country Of Origin CN
Weight (kg) 0.3992

Explore Products

Please note that the item you have bought is a 115V.

Agree