-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Gooseneck Bathroom Faucet |
---|---|
Body Material | Brass |
Connection | 1/2" |
Faucet Operation | Manual |
Finish | Chrome |
Flow Outlet Type | Aerated |
Flow Rate | 2.2 gpm |
Handle Type | Lever |
Mounting Hole Center to Center | 8" |
---|---|
Mounting Type | Deck |
Number of Handles | 2 |
Number of Holes | 2 |
Residential / Commercial | Commercial |
Spout Length | 5.75" |
Valve Type | Compression |
Height (cm) | 8.64 |
---|---|
Length (cm) | 34.04 |
Width (cm) | 21.84 |
HS Code | 8481805060 |
Country Of Origin | US |
---|---|
Weight (kg) | 2.7 |
UPC | 671262013666 |
Please note that the item you have bought is a 115V.