SYSTEM SENSOR P2RL Horn Strobe, Horn Strobe, Red

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£89.84 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Tue, Oct 6
  • Model: P2RL

  • Item: CD2MLL

  • Cross Ref: 54TP79

Product Specifications:

ItemHorn Strobe
Ambient Temp. Range32 to 120 Degrees
Depth1-29/32
FinishRed
Flash (Candela)15/185
Height5-39/64
Humidity Range10 to 93
Length5-39/64
MountingWall
Peak Output (dBA)90
Standby State (mA)0
Tube Length1
TypeMarked Fire
Voltage12/24VDC

Shipping Info:

Ship weight (kg) 0.35

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes