SYMMONS SLC-6000 SS Bathroom Faucet, Push Button Handle Type, No. of Handles 1

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£546.93 / unit

Pay by Proforma Invoice

Get it by Fri, Oct 2
  • Model: SLC-6000

  • Item: CD2LTW

  • Cross Ref: 53JW78

Product Specifications:

ItemBathroom Faucet
ADA CompliantYes
Body MaterialStainless Steel
Connection1/2" IPS
Drain TypeGrid
Faucet OperationMetering
Flow Rate0.5 gpm
Mounting Hole Center to Center1"
Number of Handles1
Number of Holes1
Replacement CartridgeYes
Residential / CommercialCommercial
Sensor RangeTime Limit Stop
ShapeGooseneck
Spout Length4"
Temp. ControlNO
Valve TypeMetering

Shipping Info:

Ship weight (kg) 1.76

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes