-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Bathroom Faucet |
---|---|
Compliance | GSA Approved |
Finish | Chrome |
Flow Rate | 1.5 gpm |
Green Certification or Other Recognition | UL Environment Claims Validation |
---|---|
Handle Type | Ultra Sense Battery Sensor |
Number of Holes | 1 |
Residential / Commercial | Commercial |
Height (cm) | 20.32 |
---|---|
Length (cm) | 10.16 |
Width (cm) | 29.21 |
HS Code | 8481805060 |
---|---|
Weight (kg) | 2.86 |
Please note that the item you have bought is a 115V.