Sign In

SWEEPEX FLH-200 Mega Series Broom Forklift Mount Bracket

In Stock
Item: AD6VUW
Model: FLH-200
Cross Ref: 4AZZ9

Get it by Apr 5, Friday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$523.96 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Mega Series Broom Forklift Mount Bracket
Brush Width 60", 72", 96"
Mounting Required for Mega Brooms

Product Details

    • Max. Fork Opening (6" x 2")

Shipping Information

Height (cm) 12.7
Length (cm) 91.44
Width (cm) 58.42
HS Code 9603500000
Country Of Origin US
Weight (kg) 22.96

Explore Products

Please note that the item you have bought is a 115V.

Agree