Sign In

SURFOX 54B087 Stencil Paper 164 Feet x 4 In

In Stock
Item: AC7WNK
Model: 54B087
Cross Ref: 38Y298

Get it by Apr 5, Friday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$873.06 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Stencil Paper
Size 164 ft x 4"

Shipping Information

Height (cm) 10.92
Length (cm) 7.11
Width (cm) 7.11
HS Code 4810921225
Country Of Origin IT
Weight (kg) 0.11

Explore Products

Please note that the item you have bought is a 115V.

Agree