Sign In

SURFOX 54B086 Stencil Paper 65.6ft x 4 In

In Stock
Item: AC7WNJ
Model: 54B086
Cross Ref: 38Y297

Get it by Apr 5, Friday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$357.41 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Stencil Paper
Size 65.6 ft x 4"

Shipping Information

Height (cm) 10.41
Length (cm) 5.59
Width (cm) 5.59
HS Code 4810921225
Country Of Origin IT
Weight (kg) 0.07

Other Also Viewed

Explore Products

Please note that the item you have bought is a 115V.

Agree