SUPERWINCH 1135230 ATV / UTV Electric Winch, Synthetic Rope, 12 VDC
  • Model: 1135230
  • Item: AE9TDB
  • Cross: 6LZT2

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

Hover to zoom
In Stock
£388.83 / unit
Get it by Fri, Jul 17
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemATV/UTV Electric Winch
    1st Layer Line Pull3500 lb.
    1st Layer Line Speed9.3 fpm
    Clutch TypeFreespooling Ergonomic
    Control Pendant Cord Length10 ft.
    Full Load Amps190
    Full Load Line Speed9.3 fpm
    Gear Ratio140:1
    Gear Type3-Stage Planetary Gear
    Included Rope Dia.3/16"
    Included Rope Length50 ft.
    Motor HP1-3/5
    No Load Line Speed22.5 fpm
    Overall Height4-13/16"
    Overall Length13-13/32"
    Overall Width4.5"
    Rope MaterialSynthetic
    Voltage Rating12VDC

    Shipping Info:

    Ship weight (kg) 11.43
    Ship height (cm)19.48
    Ship length (cm)41
    Ship width (cm)32.49
    HS code8425310100
    Country of OriginCN

    Product Details:

    • Terra Series winch designed to pull, haul or drag stuck ATVs or UTVs from deep mud
    • Runs on a low-amp-draw permanent-magnet motor further equipped with a dynamic brake for mechanical-load holding facility
    • 3-stage planetary gear configuration capable of providing a gear ratio of 140:1
    • Sealed solenoid with a circuit breaker to protect the system from short-circuit
    • Cam-action free spooling clutch allowing the operator to manually disengage the system
    • Steel drum to withstand the abuse of synthetic ropes with a blue anodised aluminium hawse