Please note that the item you have bought is a 115V.

Electric Winches | Raptor Supplies Worldwide

Electric Winches

Filter

Electrical winches are used to wind or unwind a cable / rope with the help of electric motors to lift, pull or secure heavy loads. They are commonly used in industrial, construction and maritime ... Read More

OZ LIFTING PRODUCTS -

Electric Winches

StyleModelPrice (ex. VAT)
AOZDCW$1,226.91
BOZACW$975.45
DUTTON-LAINSON -

Electric Winches

StyleModelItemPrice (ex. VAT)
ASA9000ACClutch$701.39
BDLB350A-15940Electric Winch$109.88
CDLB350A-15941Electric Winch$96.99
DB1200BHand Winch$158.00
EWG1500Winch$137.78
THERN -

Electric Winch

StyleModelMotor HPOverall HeightOverall LengthOverall WidthPrice (ex. VAT)
A4WP2D8-800-26-A-P112.75"17.5"21"$4,330.73
B4WP2T8-2000-81-1/314.5"16.625"17.75"$3,711.78
C47711-1/517.5"14.375"8.875"$3,471.75
WARN -

Pulling Electric Winches

WARN electric winches are used for moving heavy loads or towing vehicles with lesser effort than manual winches. These units feature a low-profile design and a control box for a wide range of mounting options. They can pull loads horizontally or lift & lower them vertically. These winches are integrated with a 3-stage planetary geartrain for reliable operation and an exclusive brake design for superior control while winching. They have a high-speed motor that provides fast line speed and strong pull. These units are available in heights ranging from 6 to 11 inches.

StyleModelRope MaterialFull Load AmpsGear RatioVoltage RatingGear TypeMotor HPOverall HeightOverall LengthPrice (ex. VAT)
AZEON 8 -SSynthetic413162:112 VDC3-Stage Planetary Gear-11"24"$1,792.43
BZEON 10 - SSynthetic409216:112 VDC3-Stage Planetary Gear-11"24"$1,919.93
C26502Wire435216:112 VDC3-Stage Planetary Gear4-4/58"18"$1,282.14
DZEON 8Wire413162:112 VDC3-Stage Planetary Gear-11"24"$1,528.30
E17801Wire440261:112 VDC3-Stage Planetary Gear4-3/511"24.375"$2,537.49
F2000DCWire83153:112 VDCSplit Ring1-3/56"13"$181.24
GZEON 10Wire409216:112 VDC3-Stage Planetary Gear-11"24"$1,589.84
H68801Wire507315:112 VDC3-Stage Planetary Gear4-3/59 2/3"24 1/5"$3,185.49
I28500Wire460156:112 VDC3-Stage Planetary Gear4-3/57 3/5"21 4/5"$1,452.40
J80010Wire6.5261:1115 VACDifferential Planetary4/56.25"15 3/7"$448.25
KZEON 12Wire438216:112 VDC3-Stage Planetary Gear-11"24"$1,620.61
L4000DCWire297154:112 VDC3-Stage Planetary Gear1-9/107"16"$560.80
M47801Wire460315:112 VDC3-Stage Planetary Gear4-3/510.25"28.25"$2,861.49
N93000Wire20.9216:1115/230 VAC3-Stage Planetary Gear2/38"25.75"$1,835.60
WARN -

Electric Winches

StyleModelItemPrice (ex. VAT)
A101135ATV/UTV Electric Winch$686.69
B101140ATV/UTV Electric Winch$995.71
C101045ATV/UTV Electric Winch$549.34
D101240ATV/UTV Electric Winch$961.36
E101145ATV/UTV Electric Winch$858.36
F101155ATV/UTV Electric Winch$1,030.03
G101030ATV/UTV Electric Winch$600.85
H101150ATV/UTV Electric Winch$1,167.36
I101040ATV/UTV Electric Winch$686.69
J885000Portable Electric Winch$378.13
K101575Winch$377.66
K101570Winch$309.00
FERVI -

Electric Winch

StyleModelCable SizeDrum SizeOverall DimensionsSpeedPrice (ex. VAT)
A0630/09004 mm x 15 m31.5 x 73 mm285 x 105 x 105 mm1.3 - 3.2 m/min$376.80
RFQ
B0630/22006.4 mm x 14.5 m45 x 97 mm364 x 126 x 141 mm1.5 - 3.6 m/min$931.20
RFQ
C0630/27207.2 mm x 32 m63 x 228 mm520 x 180 x 175 mm1.3 - 4.5 m/min$1,260.00
RFQ
WARN -

Electric Winchs

StyleModelFull Load AmpsMotor HPOverall LengthOverall WidthPrice (ex. VAT)
A101025159A1.1 hp13 3/16"13 3/16"$389.76
RFQ
B101035192A1.2 hp13.35"13.35"$459.51
RFQ
WARN -

Portable Electric Winch Hp 24vdc

ModelItemPrice (ex. VAT)
885005AE8KLF$665.71
WARN -

Atv/Utv Electric Winch, 12VDC, 1.1 hp, 3 Stage Planetary Gear

ModelItemPrice (ex. VAT)
101020CH6HMG$515.00
RFQ

Electric Winches

Electric winches are motor-operated portable devices used to lift, pull or position heavy loads using a wire rope wound around a rotating drum. They can pull loads horizontally or lift and lower them vertically. These portable electric winches ensure better load control and can position loads more accurately than manual winches. Raptor Supplies offers a wide range of Dayton, Thern, StrongArm, Superwinch and WARN winches in different power ratings and gear types.
Electric winches are offered in different sizes, ranging from light-duty variants for pulling of loads up to 5000 lb to heavy-duty commercial models that can pull over 10000 lb of load. These winches are also available in wireless models that can be controlled using a remote at a safe distance from the object.

Working Mechanism

  • These powered winches use an electric motor, drum, gearbox and a control unit to operate.
  • The drum is a critical part of the winch that the cable or rope is wound around.
  • When power is supplied to the winch, the motor starts to turn the gearbox, which in turn rotates the drum to wind or unwind the cable / rope.
  • When the winch is in the winding mode, the gearbox is rotated in one direction, which in turn rotates the drum in the opposite direction, causing the winch to lift or pull the load.
  • When the winch is in unwinding mode, the electric motor rotates the gearbox in the opposite direction, which in turn rotates the drum in the same direction as the winding mode, causing the cable / rope to lower or release the load.
  • The speed can be adjusted by using a speed control mechanism, allowing users to take full control of the winding / unwinding action.
  • The control unit allows the operator to control the winch from a remote distance.

Frequently Asked Questions

What is a brake mechanism in electric winches?

Certain power winches feature a brake mechanism which allows the winch to hold the load in position when it is not operating, to ensure load stability and safety.

How do I know when to replace the cable on my electric winch?

The cable / rope on an electric winch should be replaced when it shows signs of wear and damage, such as fraying or kinking.

How do I maintain my electric winch?

Regular maintenance is needed to ensure the safe and efficient operation of the winch. This includes checking and tightening connections, lubricating moving parts and inspecting cables or ropes for wear or damage.

We are here to help!

Looking for a part not listed here?