|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

SUPER TOOL 56556335 Chucking Reamer Diameter 0.6335 Inch x Flute Length 2-1/4 Inch x Overall Length 9 Inch

Model: 56556335
Item: AG8KLU
Cross Reference:
£45.43

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Chucking Reamer
Chamfer (Deg.) 45
Flute Length 2-1/4 In.
Material Carbide Tipped
Overall Length 9 In.
Shank Dia. 0.6335 In.
Shank Type Straight
Online - Live Chat