SUPCO SHP610420 Hi Pressure Switch, 610 Psi Open, 420 Psi Close

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£43.56 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Fri, Oct 2
  • Model: SHP610420

  • Item: CD3FVH

  • Cross Ref: 66DC88

Product Specifications:

ItemHi Pressure Switch, 610 psi Open, 420 psi Close
Fits BrandSupco

Shipping Info:

Ship weight (kg) 0.06

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes