STURTEVANT RICHMONT CCM 50I MG Interchangeable Head Torque Wrench, 10 to 50 Inch-Lbs. Primary Scale Range

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£286.63 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Mon, Oct 5
  • Model: CCM 50I MG

  • Item: CD2UMU

  • Cross Ref: 53CA66

Product Specifications:

ItemInterchangeable Head Torque Wrench
Accuracy+/-4% of Torque Reading CW/CCW @ 20 to 100% of Full Scale
Calibration CertificateYes
MaterialSteel
Measurement TypeInch-Pound
Overall Length10-7/64"
Primary Scale Increments1.0 in.-lb.
Primary Scale Range10 to 50 in.-lb.
RotationCW/CCW
SettingMicrometer Type Adjustment
Visual/Audible IndicatorsAudible Click

Shipping Info:

Ship weight (kg) 0.5

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes