-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Bulk Storage Rack |
---|---|
Color | Black |
Depth | 16" |
Finish | Grid Top |
Height | 51" |
Load Capacity | 925 lb. |
---|---|
Material | HDPE |
Number of Shelves | 3 |
Platform Height | 2.625" |
Width | 66" |
Country Of Origin | US |
---|
Weight (kg) | 25.92 |
---|
Please note that the item you have bought is a 115V.