-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Bulk Storage Rack |
---|---|
Capacity per Shelf | 344 lb. |
Color | Black |
Decking Material | Molded HDPE Plastic |
Depth | 24" |
Finish | Flat |
Height | 75" |
---|---|
Load Capacity | 1376 lb. |
Material | Molded HDPE Plastic |
Number of Shelves | 4 |
Width | 48" |
Height (cm) | 34.29 |
---|---|
Length (cm) | 124.46 |
Width (cm) | 63.5 |
HS Code | 9403704031 |
---|---|
Country Of Origin | US |
Weight (kg) | 37.19 |
Please note that the item you have bought is a 115V.