-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Bulk Storage Rack |
---|---|
Color | Black |
Depth | 24" |
Finish | Grid Top |
Material | HDPE |
---|---|
Number of Shelves | 1 |
Platform Height | 2.625" |
Width | 48" |
Country Of Origin | US |
---|
Weight (kg) | 9.63 |
---|
Please note that the item you have bought is a 115V.