-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Bulk Storage Rack Add-On Unit |
---|---|
Capacity per Shelf | 250 lb. |
Color | Black |
Depth | 24" |
Finish | Flat |
Height | 24" |
---|---|
Load Capacity | 250 lb. |
Material | Plastic |
Number of Shelves | 1 |
Width | 36" |
Height (cm) | 7.62 |
---|---|
Length (cm) | 93.98 |
Width (cm) | 63.5 |
HS Code | 9403708031 |
---|---|
Country Of Origin | US |
Weight (kg) | 8.62 |
Please note that the item you have bought is a 115V.