-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Concrete/Masonry Screw |
---|---|
Anchor Dia. | 1/4" |
Anchor Length | 4" |
Drill Bit Size | 3/16" |
Finish | Silver Ruspert |
Grade | Grade 410 |
Head Style | Hex Washer Slotted |
Material | Stainless Steel |
Max. Work Thickness | 3" |
---|---|
Min. Embedment | 1" |
Screw Type | Concrete Screw |
Seismic Approved | No |
System of Measurement | Imperial |
Type | Concrete and Masonry |
Ultimate Shear (Lb.) | 760 lbs. |
Ultimate Tension (Lbs.) | 600 lbs. |
Height (cm) | 9.91 |
---|---|
Length (cm) | 19.56 |
Width (cm) | 9.14 |
HS Code | 7318158055 |
---|---|
Country Of Origin | TW |
Weight (kg) | 1.59 |
Please note that the item you have bought is a 115V.